Fuse 5x20 3.15a

Item #: 0556713

Cat #: 0008 289.16

UPC: 662019944265

$ 1.34 EA
Company wide:
0 in stock
Documents & Guides

Overview

3 Amp Fuse
Also known as: 662019944265, 0008 289.16, ENT1SNA008289R1600

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Amps: 3
Volts AC: 250
Family / Style: Entrelec
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Amps: 3
Family / Style: Entrelec
Diameter: 5 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge