Commercial Meter Stack Module, 1 Socket, Ringless, 400A, K-Frame

Item #: 0556707

Cat #: 35MM140R1240

UPC: 782114754467

$ 6573.48 EA
Company wide:
0 in stock
Documents & Guides
Commercial, Non-euserc Meter Stack Module, 1 Meter Socket, Ringless, 5 Jaws Withlever Bypass And Jaw Release, 400 Amp Socket Rating, K-frame Breaker Included, 120/240v, 1-phase, 3-wire Systems And 208/120v Network Metering, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Commercial, Non-euserc Meter Stack Module, 1 Meter Socket, Ringless, 5 Jaws Withlever Bypass And Jaw Release, 400 Amp Socket Rating, K-frame Breaker Included, 120/240v, 1-phase, 3-wire Systems And 208/120v Network Metering, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Commercial Meter Stacks provide users with quick, flexible, and easy installation. The combination indoor / outdoor durable enclosures make them ideal for applications such as strip malls, office complexes, and industrial parks. These unique meter stacks can also be mounted with 1MM/3MM modules to allow for numerous different arrangements in how they are bolted together. Eaton’s Commercial Meter Stacks are UL listed, meet EUSERC electrical requirements, and are suitable for use as service entrance equipment, meaning there is no need to purchase more equipment or use add-ons.

Contact me

Also known as: 782114754467, 35MM140R1240, CUT35MM140R1240

Specifications

Type: Meter Socket
Jaws: 5
Sockets: 1
Material: Aluminum
Type: Meter Socket
Sockets: 1
Jaws: 5
Material: Aluminum