1
more

Switch/Outlet Box, 2-Gang, 2-3/4" Depth, Offset
Item #: 0556704
Cat #: 2-FWSW
UPC: 772197000414
Company wide:
0
in stock
Documents & Guides
2-Gang, Switch/Outlet Box, Airtight with Offset Bracket, Non-Metallic, Depth: 2-3/4", Width: 4", Cubic Inches: 36".
Overview
2-Gang, Switch/Outlet Box, Airtight with Offset Bracket, Non-Metallic, Depth: 2-3/4", Width: 4", Cubic Inches: 36".
For use with non-metallic sheathed cable Two-Gang Airtight Device Box, Volume 33 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 2-3/4 Inches, Color Gray, Material Non-Metallic, Cable Entries 12
Also known as: 772197000414, 2-FWSW, THB2FWSW
Specifications
| Gangs: | 2 |
| Mounting: | Bracket |
| Color: | Gray |
| Depth: | 2 3/4 in |
| Cubic Inches: | 36 in³ |
| Gangs: | 2 |
| Color: | Gray |
| Cubic Inches: | 36 in³ |
| Mounting: | Bracket |
| Depth: | 2 3/4 in |