LED Stacklight Module

Item #: 0556685

Cat #: E26BR1V4

UPC: 782114885970

Company wide:
0 in stock
Documents & Guides
E26, LED Light Module, Standard, 120V, Cylindrical LED with red lens

Overview

E26, LED Light Module, Standard, 120V, Cylindrical LED with red lens

Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.

Also known as: 782114885970, E26BR1V4, CUTE26BR1V4

Specifications

Color: Red
Volts AC: 120
Light Technology: LED
Color: Red
Light Technology: LED
Volts AC: 120