Led Light Module

Item #: 0556683

Cat #: E26BB1V4

UPC: 782114886014

Company wide:
0 in stock
Documents & Guides
Led Light Module, Blue Lens, Steady, 120 Vac

Overview

Led Light Module, Blue Lens, Steady, 120 Vac
Also known as: 782114886014, E26BB1V4, CUTE26BB1V4

Specifications

Color: Blue
Volts AC: 120
Light Technology: LED
Color: Blue
Light Technology: LED
Volts AC: 120