30.5 Mm, Heavy-duty Assembled Control Station

Item #: 0556565

Cat #: 10250H1913

UPC: 782113253800

$ 1625.90 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Control Station, Dark Brown Polyester Enclosure, 3 Element,operator Type: Indicating Light And Pushbuttons, Light-red Lens And Two Plain, Booted Buttons, 1no-2nc Contacts, Ul (NEMA) 3, 3s, 4, 4x, 12, 13 Enclosure Rating

Overview

30.5 Mm, Heavy-duty Control Station, Dark Brown Polyester Enclosure, 3 Element,operator Type: Indicating Light And Pushbuttons, Light-red Lens And Two Plain, Booted Buttons, 1no-2nc Contacts, Ul (NEMA) 3, 3s, 4, 4x, 12, 13 Enclosure Rating
Also known as: 782113253800, 10250H1913, CUT10250H1913

Specifications

Type: Heavy-Duty
Mounting: Surface
Type: Heavy-Duty
Mounting: Surface