Enclosure, NEMA 3R, Screw Cover, 24" x 8" x 8"

Item #: 0556551

Cat #: A24R88NK

UPC: 783510135126

$ 265.88 EA
Company wide:
0 in stock
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 24 x 8 x 8 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 24 x 8 x 8 Inch, Steel/Gray Powder Coat

Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.

Also known as: 783510135126, A24R88NK, HOFA24R88NK

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Material: Steel
Knockouts: No
IP/NEMA Rating: NEMA 3R, NEMA 3