Enclosure, NEMA 3R, Screw Cover, 24 x 24 x 6, Steel

Item #: 0556547

Cat #: A24R246NK

UPC: 783510135072

$ 524.16 EA
Company wide:
0 in stock
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 24 x 24 x 6 Inch, Steel With Gray Powdercoat Finish

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 24 x 24 x 6 Inch, Steel With Gray Powdercoat Finish

nVent Hoffman's NEMA 3R screw cover enclosure is availble with or without knockouts and can be used in outdoor applications as a wiring or junction box.

Also known as: 783510135072, A24R246NK, HOFA24R246NK

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Width: 24 in
Mounting: Surface
Depth: 6 in
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Width: 24 in
Depth: 6 in
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 3
Mounting: Surface
Height: 24 in
Material: Steel
Knockouts: No