24x18x6 Screw Cover 3R No KO

Item #: 0556546

Cat #: A24R186NK

UPC: 783510135065

$ 396.40 EA
Company wide:
5 in stock

Overview

Screw-Cover, Type 3R, 24.00x18.00x6.00, Steel

Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.

Also known as: 783510135065, A24R186NK, HOFA24R186NK

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Depth: 6 in
Height: 24 in
Color: Gray
Material: Steel
Width: 18 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Depth: 6 in
Color: Gray
Width: 18 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 24 in
Material: Steel
Mounting: Wall
Knockouts: No