
Junction Box, NEMA 3R, Screw Cover, 10" x 8" x 6"
Item #: 0556536
Cat #: A10R86NK
UPC: 783510134969
$ 108.76 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 3R, Screw Cover, No Knockouts, 10 x 8 x 6 Inch, Painted, Steel
Overview
Junction Box, NEMA 3R, Screw Cover, No Knockouts, 10 x 8 x 6 Inch, Painted, Steel
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510134969, A10R86NK, HOFA10R86NK
Features & Benefits
- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
- Slip-on removable cover fastened with plated steel screws along bottom edge
- Handles on larger sizes (see table)
- Embossed mounting holes on back of enclosure
- Knockouts in bottom of 16 and 14 gauge enclosures
- Provision for padlocking
- No gasketing
- Enclosures are finished with paint over plated surfaces
- Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table
Specifications
| Mounting: | Surface |
| Depth: | 6 in |
| Color: | Gray |
| Width: | 8 in |
| Material: | Steel |
| Height: | 10 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Knockouts: | No |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Depth: | 6 in |
| Width: | 8 in |
| Height: | 10 in |
| Knockouts: | No |