Junction Box, NEMA 3R, Screw Cover, 12" x 12" x 4"

Item #: 0556531

Cat #: A12R124NK

UPC: 783510134914

$ 128.10 EA
Company wide:
146 in stock
Junction Box, NEMA 3R, Screw Cover, Wall Mount, 12 x 12 x 4 Inch, Galvanized Steel/Gray

Overview

Junction Box, NEMA 3R, Screw Cover, Wall Mount, 12 x 12 x 4 Inch, Galvanized Steel/Gray

Junction Box, Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 12" x 12" x 4", Material/Finish: Galvanized Steel/Gray

Also known as: 783510134914, A12R124NK, HOFA12R124NK

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
Mounting: Surface
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Depth: 4 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Height: 12 in
Mounting: Surface
Special Program: Hoffman On Demand
Knockouts: No