Enclosure, NEMA 3R, Screw Cover, 10" x 10" x 4"

Item #: 0556529

Cat #: A10R104NK

UPC: 783510134877

$ 117.99 EA
Company wide:
93 in stock
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 10 x 10 x 4 Inch, Steel with Gray Finish

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 10 x 10 x 4 Inch, Steel with Gray Finish

Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.

Also known as: 783510134877, A10R104NK, HOFA10R104NK

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Depth: 4 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Knockouts: No
Mounting: Surface
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R, NEMA 3