Enclosure, NEMA 3R, Screw Cover, 10" x 8" x 4"

Item #: 0556527

Cat #: A10R84NK

UPC: 783510134853

$ 92.45 EA
Company wide:
0 in stock
Wall Mount, Type 3R, Enclosure, Screw Cover / No KOs, Size/Dims: 10" x 8" x 4", Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Screw Cover / No KOs, Size/Dims: 10" x 8" x 4", Material/Finish: Galvanized Steel/Gray

Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.

Also known as: 783510134853, A10R84NK, HOFA10R84NK

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Depth: 4 in
Width: 8 in
Height: 10 in
Knockouts: No
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3