Enclosure, NEMA 3R, Screw Cover, 8" x 8" x 4", Painted, No KOs
Item #: 0556520
Cat #: A8R84NK
UPC: 783510134846
$ 92.24 EA
Company wide:
283
in stock
Documents & Guides
Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 8" x 8" x 4", Material/Finish: Galvanized Steel/Gray
Overview
Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 8" x 8" x 4", Material/Finish: Galvanized Steel/Gray
Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 8" x 8" x 4", Material/Finish: Galvanized Steel/Gray
Also known as: 783510134846, A8R84NK, HOFA8R84NK
Features & Benefits
- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
- Slip-on removable cover fastened with plated steel screws along bottom edge
- Handles on larger sizes (see table)
- Embossed mounting holes on back of enclosure
- Knockouts in bottom of 16 and 14 gauge enclosures
- Provision for padlocking
- No gasketing
- Enclosures are finished with paint over plated surfaces
- Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table
Specifications
| Depth: | 4 in |
| Mounting: | Surface |
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Knockouts: | No |
| Depth: | 4 in |
| Width: | 8 in |
| Height: | 8 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Mounting: | Surface |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| Knockouts: | No |