Enclosure, NEMA 3R, Screw Cover, Gray, 8" x 6" x 4"
Item #: 0556519
Cat #: A8R64NK
UPC: 783510134839
$ 71.30 EA
Company wide:
0
in stock
Documents & Guides
Wall Mount, Type 3R, Enclosure, Screw Cover, KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Steel/Gray
Overview
Wall Mount, Type 3R, Enclosure, Screw Cover, KO's, Size/Dims: 8" x 6" x 4", Material/Finish: Steel/Gray
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510134839, A8R64NK, HOFA8R64NK
Features & Benefits
- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
- Slip-on removable cover fastened with plated steel screws along bottom edge
- Handles on larger sizes (see table)
- Embossed mounting holes on back of enclosure
- Knockouts in bottom of 16 and 14 gauge enclosures
- Provision for padlocking
- No gasketing
- Enclosures are finished with paint over plated surfaces
- Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table
Specifications
| Depth: | 4 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | Steel |
| Height: | 8 in |
| Width: | 6 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Knockouts: | No |
| Depth: | 4 in |
| Color: | Gray |
| Height: | 8 in |
| Special Program: | Hoffman On Demand |
| Knockouts: | No |
| Mounting: | Surface |
| Material: | Steel |
| Width: | 6 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |