
MC/AC Cable to Beam Clamp, 1/8"–1/2" Flange, 14-2 to 10-3 MC/AC
Item #: 0556464
Cat #: MAC2BC
UPC: 782856330684
$ 5.03 EA
Company wide:
0
in stock
Documents & Guides
MC/AC Cable to Beam Clamp, 1/8"û1/2" Flange, 14-2 to 10-3 MC/AC
Overview
MC/AC Cable to Beam Clamp, 1/8"û1/2" Flange, 14-2 to 10-3 MC/AC
nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.
Also known as: 782856330684, MAC2BC, CDYMAC2BC
Features & Benefits
- Compliant with NEC® Article 300.4(d), allowing cable to be positioned a minimum of 1-1/4" from face of stud
- Compliant with CEC Rule 12-618 for support of MC/AC cable
Specifications
| Material: | Spring Steel |
| Finish: | Plated |
| Allowable Gauge Range: | 14-2, 10-3 |
| Material: | Spring Steel |
| Allowable Gauge Range: | 14-2, 10-3 |
| Finish: | Plated |