Flex Connector, 2", Type: Squeeze, Zinc Die Cast

Item #: 0556455

Cat #: L426

UPC: 018997342607

$ 37.54 EA
Company wide:
0 in stock
Documents & Guides
Flex Connector, 2 Inch, Type: Squeeze, Zinc Die Cast, For Use With Flexible Metal Conduit

Overview

Flex Connector, 2 Inch, Type: Squeeze, Zinc Die Cast, For Use With Flexible Metal Conduit
Also known as: 018997342607, L426, ARLL426

Specifications

Diameter: 2 in
Diameter: 2 in