Self-Seal Roof Flashing, 3"

Item #: 0556324

Cat #: G11866

UPC: 038753118666

$ 17.73 EA
Company wide:
48 in stock
Documents & Guides
Galvanized Self-Seal Roof Flashing, Outside Diameter Of Pipe To Be Flashed: 3 Inches

Overview

Galvanized Self-Seal Roof Flashing, Outside Diameter Of Pipe To Be Flashed: 3 Inches
Also known as: 038753118666, G11866, MORG11866, Roof jack

Specifications

Size: 3 in
Material: Galvanized Steel
Size: 3 in
Material: Galvanized Steel