C-h S40n14s02ce Transformer

Item #: 0556301

Cat #: S40N14S02CE

UPC: 786680020285

$ 3446.70 EA
Company wide:
0 in stock
2 Kva, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, 220v,50/60 Hz, 50/60 Hz, 115 Degree C, Ce Marked

Overview

2 Kva, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, 220v,50/60 Hz, 50/60 Hz, 115 Degree C, Ce Marked
Also known as: 786680020285, S40N14S02CE, CUTS40N14S02CE

Specifications

Volt Amps: 2kVA
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
Volt Amps: 2kVA
Secondary Voltage: 110/220
IP/NEMA Rating: NEMA 3R
Primary Voltage: 190/200/208/220, 380/400/416/440