Series C NEMA F-Frame Molded Case Circuit Breaker

Item #: 0556165

Cat #: ED2100I

UPC: 782114738481

$ 946.63 EA
Company wide:
0 in stock
Documents & Guides
Series C NEMA F-Frame Molded Case Circuit Breaker; Type ED; Cable In/Cable Out; 2-Pole; 100 AMP; 240 VAC; 125 VDC; Fixed Thermal-Magnetic Trip

Overview

Series C NEMA F-Frame Molded Case Circuit Breaker; Type ED; Cable In/Cable Out; 2-Pole; 100 AMP; 240 VAC; 125 VDC; Fixed Thermal-Magnetic Trip
Also known as: 782114738481, ED2100I, CUTED2100I

Specifications

Mounting: Panel
Poles: 2
Amps: 100
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 100
Volts AC: 240
Poles: 2
Volts DC: 125
Interrupt Rating AC: 65 kA