F96T12 CW/HO-0/ALTO/TSC (PK X 15)

Item #: 0556160
Cat #: 84563
UPC: 726585845637
$ 17.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Lamp, Shatter-Resistant, Fluorescent, F96T12 CW/HO-0/ALTO/TSC (PK X 15), 110 Watts, 8800 Initial Lumens, 4100 K, 62 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Recessed Double Contact (R17d) Base, 14000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F96T12 CW/HO-0/ALTO/TSC (PK X 15), 110 Watts, 8800 Initial Lumens, 4100 K, 62 CRI, T Shape, 1.5 IN Dia, 96 IN Long, T12 Bulb, Recessed Double Contact (R17d) Base, 14000 Avg Life Hrs, Copolymer Coating
Shat­-R­-Shield’s vast offering of safety­-coated fluorescent lamps provides the ideal option for every lighting need.
Also known as: 726585845637, 84563, SHA84563

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 8800
Wattage: 110
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Length: 8 ft, 96 in
Light Technology: Fluorescent
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Wattage: 110
Color Rendering Index (CRI): 62
Light Technology: Fluorescent
Lumens: 8800
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)