1600A, 1PH, MAIN TERMINAL BOX, COPPER

Item #: 0556112

Cat #: 1MTB1600RC

UPC: 782114733677

$ 5922.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton main terminal box, EUSERC, 800A, Aluminum, NEMA 3R, Overhead/underground, Three-wire, Single-phase, 120/240V, (3) #1/0 AWG-750 kcmil or (6) #1/0 AWG-300 kcmil, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton main terminal box, EUSERC, 800A, Aluminum, NEMA 3R, Overhead/underground, Three-wire, Single-phase, 120/240V, (3) #1/0 AWG-750 kcmil or (6) #1/0 AWG-300 kcmil, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Main Service Modules are part of Gangable Metering, which consists of a Main Service Module used in conjunction with a Meter Stack to make a custom metering lineup. Gangable Metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 782114733677, 1MTB1600RC, CUT1MTB1600RC

Specifications

Material: Copper
IP/NEMA Rating: NEMA 3R
Material: Copper
IP/NEMA Rating: NEMA 3R