10/3 VNGTC TRAY CABLE WITH GROUND

Item #: 0556038

Cat #: 103VNGTC

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
10/3 VNGTC TRAY CABLE WITH GROUND

Overview

10/3 VNGTC TRAY CABLE WITH GROUND
Also known as: 103VNGTC

Specifications

Color: Black
Gangs: 1
Depth: 1.690 in
Material: PVC Coated Steel
Number of Hubs: 1
Color: Black
Depth: 1.690 in
Number of Hubs: 1
Gangs: 1
Material: PVC Coated Steel