Transformer - 100 Watt

Item #: 0556005

Cat #: PX100

UPC: 078275024090

$ 154.19 EA
Company wide:
0 in stock
Documents & Guides
These 100W Safety Transformers are Specifically Designed to Supply 12 volts to Pool/Spa Lights, Submersible Fixtures and Outdoor Garden Lights. A Grounded Shield Between the Primary and Secondary Windings Assures Safe Operation and the Built-in Circuit Protection will Disconnect Power to the Transformer in case of Defect or Overload

Overview

These 100W Safety Transformers are Specifically Designed to Supply 12 volts to Pool/Spa Lights, Submersible Fixtures and Outdoor Garden Lights. A Grounded Shield Between the Primary and Secondary Windings Assures Safe Operation and the Built-in Circuit Protection will Disconnect Power to the Transformer in case of Defect or Overload
Also known as: 078275024090, PX100, IMTPX100

Specifications

Amps: 1
Wattage: 100
Volts AC: 120
Phase: 1
Color: Beige
Material: Steel
Volts DC: 12
Mounting: Wall
Standards: California Proposition 65
Amps: 1
Volts AC: 120
Color: Beige
Volts DC: 12
Standards: California Proposition 65
Wattage: 100
Phase: 1
Material: Steel
Mounting: Wall