125A RT MTR DB PED 25840

Item #: 0555959

Cat #: U5300-O

UPC: 784572258402

$ 667.42 EA
Company wide:
32 in stock
Documents & Guides
4 TERM RNGTP PLAIN TOP SGL PED DIR BURY

Overview

4 TERM RNGTP PLAIN TOP SGL PED DIR BURY
Also known as: 784572258402, U5300-O, MLBU5300O

Specifications

Width: 8 11/16 in
Depth: 5 5/16 in
Standards: California Proposition 65
Height: 70.250 in
Width: 8 11/16 in
Standards: California Proposition 65
Depth: 5 5/16 in
Height: 70.250 in