
Electronic Ballast, T5, 120-277V
Item #: 0555927
Cat #: ICN2S28T35I
UPC: 781087131725
$ 98.04 EA
Company wide:
140
in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120/277V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F14T5, (1 or 2) F21T5, (1 or 2) F28T5, (1 or 2) F28T5/ES (25W) or (1) F35T5.
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120/277V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F14T5, (1 or 2) F21T5, (1 or 2) F28T5, (1 or 2) F28T5/ES (25W) or (1) F35T5.
Philips Advance Centium ballasts for T5 lamps at 120-277V are now available with our industry leading N-can at 9.5" x 1.3" x 1.0" or T-can at 14.17" x 1.18" x 1.06", which provides fixture manufacturers increased versatility in their newer generation fixture designs. These ballasts are compatible with all major energy-saving T5 linear lamps and have a variety of other features which makes them ideal for a variety of applications. The ballasts’ programmed start ignition provides extended lamp life in frequent switching applications such as those where occupancy sensors are being used. They also feature lamp End-Of-Life (EOL) protection circuitry which safely removes power from the lamp at the end of lamp life.
Also known as: 781087131725, ICN2S28T35I, ADVICN2S28T35I, DOUBLE LINE IN
Specifications
| Wattage: | 35, 28, 25, 21, 14 |
| Family / Style: | Centium |
| Type: | Programmed Start, Electronic |
| Shape: | T5 (Tubular) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 35, 28, 25, 21, 14 |
| Type: | Programmed Start, Electronic |
| Volts AC Range: | 120 - 277 |
| Family / Style: | Centium |
| Shape: | T5 (Tubular) |