Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Yellow 7'

Item #: 0555913

Cat #: 62460-7Y

UPC: 078477134108

$ 3.45 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 7 ft.

eXtreme 6+ Standard Patch Cord, CAT 6, 7-Foot Length, Yellow

Also known as: 078477134108, 62460-7Y, LEV624607Y

Specifications

Gauge: 23 AWG
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Color: Yellow
Gauge: 23 AWG
Material: Copper
Color: Yellow
Length: 7 ft
Conductors: 4 Pair