For 1.5 Dia. Plastic Pipe

Item #: 0555637

Cat #: LCC150

UPC: 730573039014

$ 12.10 EA
Company wide:
0 in stock
Documents & Guides
Sti Lcc150 1.5" Plastic Colar

Overview

Sti Lcc150 1.5" Plastic Colar
Also known as: 730573039014, LCC150, STILCC150

Specifications

Color: Silver
Material: Steel
Shape: Round
Color: Silver
Shape: Round
Material: Steel