Thermostat Wire, Type CL2, 18/6 AWG, Brown, 250 Foot Reel

Item #: 0555623

Cat #: 186STX250BRO

UPC: 980130441259

$ 0.96 FT
Company wide:
2,500 in stock
Documents & Guides
(6) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.

Overview

(6) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: Brown. 250 ft. Spool.

CL2 Thermostat Cable is suitable for use in a wide range of low-voltage applications. These include thermostat control, annunciator system, intercoms, burglar systems, and more. This cable features a solid bare copper conductor, PVC insulation, and a PVC jacket.

Also known as: 980130441259, 186STX250BRO, 186STBROX250, tstat

Specifications

Color: Brown
Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Conductors: 6
Jacket: PP (Polypropylene)
Color: Brown
Gauge: 18 AWG
Material: Copper
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Conductors: 6