Slide Dimmer, 800W, Magnetic Low Voltage, Nova T, Brown

Item #: 0555578

Cat #: NTLV-1003P-BR

UPC: 027557678247

Company wide:
0 in stock
Documents & Guides
Nova T Slide Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Brown

Overview

Nova T Slide Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Slide-To-Off, Small Control, Brown

Nova T Dimmer, Magnetic Low-Voltage, 3-way/single-pole (small control), preset,120V/1000VA (800W) in brown

Also known as: 027557678247, NTLV-1003P-BR, LUTNTLV1003PBR

Specifications

Poles: 3
Color: Brown
Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 800
Family / Style: Nova T
Poles: 3
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Family / Style: Nova T
Color: Brown
Volts AC: 120
Wattage: 800