2 Hole Lug, GL Style, NEMA, 3.25" x 1" x 0.188", 0.563" Hole

Item #: 0555469

Cat #: B122DE

UPC: 782856321842

$ 27.63 EA
Company wide:
0 in stock
Documents & Guides
2 Hole Lug, GL Style, NEMA, 3.25" x 1" x 0.188", 0.563" Hole

Overview

2 Hole Lug, GL Style, NEMA, 3.25" x 1" x 0.188", 0.563" Hole

nVent ERICO Cadweld GL lug provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321842, B122DE, CADB122DE

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type GL connections only

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 700
Material: Copper
Allowable Gauge Range: 700
Mounting: 1-Hole