CR104P, Accessories, Assembled Selector Switches

Item #: 0555454

Cat #: CR104PSG34B91

UPC: 783166285558

Call for price
Company wide:
0 in stock
Documents & Guides
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. 4B91 PR.No. CR105558

Overview

Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. 4B91 PR.No. CR105558
Also known as: 783166285558, CR104PSG34B91, GENCR104PSG34B91

Specifications

Mounting: Panel
Amps: 10
Type: Knob, 3 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Color: Black/White
Volts AC: 600
Mounting: Panel
Type: Knob, 3 Position, Selector Switch
Family / Style: CR104
Volts AC: 600
Amps: 10
Size: 30 mm
Color: Black/White