1
more

Wiring Duct, Narrow Slot, 3.25" W x 3" D x 6' L, PVC, Gray
Item #: 0555368
Cat #: F3X3LG6
UPC: 074983375776
$ 10.80 FT
Company wide:
300
in stock
Documents & Guides
Narrow Slot Wire Duct. H x W x L: 3.25" x 3" x 6', Gray, 0.5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Overview
Narrow Slot Wire Duct. H x W x L: 3.25" x 3" x 6', Gray, 0.5mm Slots, Item Does Not Include Cover ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Slotted Duct, Polyvinyl Chloride, 3 Inches x 3 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 50 Degrees Celsius (122 Degrees Fahrenheit), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983375776, F3X3LG6, PDTF3X3LG6, gutter
Specifications
| Color: | Gray |
| Material: | PVC |
| Height: | 3 in |
| Length: | 6 ft |
| Width: | 3.250 in |
| Color: | Gray |
| Height: | 3 in |
| Width: | 3.250 in |
| Material: | PVC |
| Length: | 6 ft |