Single Gang Electrical Box

Item #: 0555303

Cat #: P-241QT

UPC: 085339249047

$ 1.53 EA
Company wide:
3,552 in stock
Documents & Guides
Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable

Overview

Single Gang Electrical Box For Use With Nonmetallic Sheathed Cable

New Work Residential Construction 2 Hr Fire Resistive Walls & Ceilings

Also known as: 085339249047, P-241QT, ALLP241QT, SG NAIL ON

Specifications

Color: Black
Gangs: 1
Mounting: Nail On
Depth: 3 9/16 in
Cubic Inches: 24 in³
Color: Black
Mounting: Nail On
Cubic Inches: 24 in³
Gangs: 1
Depth: 3 9/16 in