CH 3/4 in spa panel

Item #: 0555286

Cat #: CH60SPA

UPC: 782116056606

Company wide:
0 in stock
Documents & Guides
CH 3/4 in spa panel, ch spa panel-quick pro, 60 circuits, single-phase, three-wire, 60A, #14-1/10 AWG at Cu/Al at 60/75-¦ wire

Overview

CH 3/4 in spa panel, ch spa panel-quick pro, 60 circuits, single-phase, three-wire, 60A, #14-1/10 AWG at Cu/Al at 60/75-¦ wire
Also known as: 782116056606, CH60SPA, CUTCH60SPA

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Volts AC: 120, 240
Amps: 60
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R