This product has been discontinued.

Spa Panel, 50A, 2P, GFCI, 1PH, Breaker, 4 Circuit, NEMA 3R
Item #: 0555284
Cat #: CH50SPA
UPC: 782116056590
Company wide:
0
in stock
Discontinued
Documents & Guides
Spa Panel, 50A, 2P, GFCI, 1PH, Breaker, 4 Circuit, NEMA 3R50 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Includes: (1) 50 Amp GFCI Circuit Breaker (CH250GF). Enclosure Dims: H: 9.50", W: 4.50", D: 3.13".
Overview
Spa Panel, 50A, 2P, GFCI, 1PH, Breaker, 4 Circuit, NEMA 3R50 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Includes: (1) 50 Amp GFCI Circuit Breaker (CH250GF). Enclosure Dims: H: 9.50", W: 4.50", D: 3.13".
Also known as: 782116056590, CH50SPA, CUTCH50SPA
Specifications
| Family / Style: | CH |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Mounting: | Surface |
| Amps: | 50 |
| IP/NEMA Rating: | NEMA 3R |
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Amps: | 50 |
| Poles: | 2 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |