Safety Switch, Double Throw, 400A, 2P, 240VAC, Non-Fused, NEMA 3R

Item #: 0555126

Cat #: DT225URK-NPS

UPC: 782114229279

$ 7883.43 EA
Company wide:
0 in stock
400 Amp, 2-pole, General Duty Double Throw Safety Switch, Non-fusible, 240 Vac,250 Vdc, NEMA 3r, Includes Neutral

Overview

400 Amp, 2-pole, General Duty Double Throw Safety Switch, Non-fusible, 240 Vac,250 Vdc, NEMA 3r, Includes Neutral

Double-Throw Switches. Used to transfer service from a normal power source to an alternate source… or to switch from one load circuit to another. Suitable for service entrance applications unless otherwise noted

Also known as: 782114229279, DT225URK-NPS, CUTDT225URKNPS

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 400
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R