Fluorescent Lamp, Circular Double, T6, 58W, 2700K

Item #: 0554993

Cat #: 32058

UPC: 762148320586

Company wide:
0 in stock
Fluorescent Lamp, Circular Double, 58 Watt, Bulb: T6 (Circular), Base: 4-Pin (G10Q), Lumens: 3700, CRI: 82, Color Temp: 2700K. Rated Average Life: 10,000 Hrs.

Overview

Fluorescent Lamp, Circular Double, 58 Watt, Bulb: T6 (Circular), Base: 4-Pin (G10Q), Lumens: 3700, CRI: 82, Color Temp: 2700K. Rated Average Life: 10,000 Hrs.
Also known as: 762148320586, 32058, TCP32058

Specifications

Shape: T6 (Circular)
Color Rendering Index (CRI): 82
Lumens: 3700
Wattage: 58
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Shape: T6 (Circular)
Lumens: 3700
Color Temperature: 2700 (Warm White)
Base: 4-Pin (G10q)
Color Rendering Index (CRI): 82
Wattage: 58
Light Technology: Fluorescent