40W DOUBLE T6 CIRCLINE LMP

Item #: 0554992

Cat #: 32040

UPC: 762148320401

Call for price
Company wide:
0 in stock
Compact Fluorescent T6 Circline Lamp 40W Double Lamp 2700K

Overview

Compact Fluorescent T6 Circline Lamp 40W Double Lamp 2700K
Also known as: 762148320401, 32040, TCP32040

Specifications

Shape: T6 (Circular)
Lumens: 2800
Color Rendering Index (CRI): 82
Color Temperature: 2850 (Warm White)
Wattage: 40
Light Technology: Fluorescent
Base: 4-Pin (G10q)
Shape: T6 (Circular)
Color Rendering Index (CRI): 82
Wattage: 40
Base: 4-Pin (G10q)
Lumens: 2800
Color Temperature: 2850 (Warm White)
Light Technology: Fluorescent