42w Triple Lamp Pl 4pin 30k

Item #: 0554965

Cat #: 32442T30K

UPC: 762148102410

Call for price
Company wide:
0 in stock
42w Triple Lamp Pl 4pin 30k, Bulb Shape: Pl, Lamp Wattage: 42w, Incandescent Equiv: 270w, Color Temp: 3000k

Overview

42w Triple Lamp Pl 4pin 30k, Bulb Shape: Pl, Lamp Wattage: 42w, Incandescent Equiv: 270w, Color Temp: 3000k
Also known as: 762148102410, 32442T30K, TCP32442T30K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 42
Type: Indoor, Rapid Start
Volts AC: 120
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Color: White
Lumens: 2730
Light Technology: Fluorescent
Base: 4-Pin (GX24q-3)
Color Temperature: 3000 (Warm White)
Type: Indoor, Rapid Start
Shape: PL-T (Triple Tube), CFTR (Triple Tube)
Lumens: 2730
Base: 4-Pin (GX24q-3)
Wattage: 42
Volts AC: 120
Color: White
Light Technology: Fluorescent