TCP 32018Q 18W QUAD PL LMP 27K

Item #: 0554958
Cat #: 32018Q
UPC:
Call for price
Company wide:
0 in stock

Overview

TCP 32018Q 18W PL QUAD
Also known as: 32018Q, TCP32018Q

Specifications

Wattage: 18
Type: Indoor
Color: White
Lumens: 1200
Light Technology: Fluorescent
Wattage: 18
Color: White
Light Technology: Fluorescent
Type: Indoor
Lumens: 1200

Customer Reviews

No reviews for this product
(0)