14 Watt T24 2700K CFL

Item #: 0554945
Cat #: 1T2414
UPC: 762148124146
$ 3.00 EA
Clearance
Price good while supplies last
Company wide:
246 in stock
Documents & Guides
Compact Fluorescent Lamp, 14W, Bulb: T24 (Tubular), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 63W Equivalent.

Overview

Compact Fluorescent Lamp, 14W, Bulb: T24 (Tubular), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 63W Equivalent.
Also known as: 762148124146, 1T2414, TCP1T2414

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: T24 (Tubular)
Lumens: 900
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 900
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Shape: T24 (Tubular)
Wattage: 14
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)