This product has been discontinued.

20A, 1P, 120/240V, 10 kAIC, Classified Arc Fault CB
Item #: 0554755
Cat #: CL120AF
UPC: 782113982618
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Amp, 1-Pole, Classified Arc Fault Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5 mA AFCI.
Overview
20 Amp, 1-Pole, Classified Arc Fault Circuit Breaker, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5 mA AFCI.
Also known as: 782113982618, CL120AF, CUTCL120AF
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |