
Single Ended Size B Cordset, 1-16 UN Straight Fem x Pigtail Connect
Item #: 0554744
Cat #: 206000A01F060
UPC: 786788439729
$ 58.37 EA
Company wide:
0
in stock
Documents & Guides
Single Ended Size B Cordset, 1-16 UN Straight Fem x Pigtail Connector, 6 ft Cable, 6 Poles, Single Keyway
Overview
Single Ended Size B Cordset, 1-16 UN Straight Fem x Pigtail Connector, 6 ft Cable, 6 Poles, Single Keyway
Brad® Mini-Change® connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change® connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring.
Also known as: 786788439729, 206000A01F060, WOO206000A01F060
Specifications
| Material: | PVC |
| Type: | 6-Pin - Cordsets |
| Color: | Yellow |
| Material: | PVC |
| Color: | Yellow |
| Type: | 6-Pin - Cordsets |