LC (keyed A - black) to pigtail 10 GbE 5

Item #: 0554602

Cat #: FXPE10A-NM5

UPC: 074983029808

Call for price
Company wide:
0 in stock
Documents & Guides
LC (keyed A – black) to pigtail multimode duplex plenum pigtail, 1.6mm jacketed cable (one duplex keyed LC connector on one end and open on the other end) – 10Gig™ 50/125µm.

Overview

LC (keyed A – black) to pigtail multimode duplex plenum pigtail, 1.6mm jacketed cable (one duplex keyed LC connector on one end and open on the other end) – 10Gig™ 50/125µm.
Also known as: 074983029808, FXPE10A-NM5, PDTFXPE10ANM5

Specifications

Length: 1 m
Color: Black
Length: 1 m
Color: Black