Toggle Wallplate, 1-Gang, Nylon, Black, Midway

Item #: 0554595

Cat #: PJ1-E

UPC: 078477205884

$ 0.99 EA
Company wide:
34 in stock
Documents & Guides
1-Gang, (1) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Black.

Overview

1-Gang, (1) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Black.

1-Gang Toggle Switch Wallplate, Midway Size, Black

Also known as: 078477205884, PJ1-E, LEVPJ1E

Specifications

Size: Midway
Type: Toggle Switch
Mounting: Device
Color: Black
Material: Thermoplastic, Nylon
Gangs: 1
Size: Midway
Mounting: Device
Material: Thermoplastic, Nylon
Type: Toggle Switch
Color: Black
Gangs: 1