Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0554530

Cat #: GD3015A6

UPC: 786679118870

$ 2153.16 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 15 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 1a-1b Auxiliary Switch

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gd, Cable In/cable Out,3-pole, 15 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 1a-1b Auxiliary Switch
Also known as: 786679118870, GD3015A6, CUTGD3015A6

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 15
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 15
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA