IND LGT 24V FV A PLST LENS

Item #: 0554474

Cat #: 10250T206NC19N

UPC: 782113769929

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, Heavy-Duty Indicating Light, Standard actuator, Incandescent, Full voltage, Amber, Plastic, 24 Vac/dc

Overview

Eaton 10250T pushbutton, Heavy-Duty Indicating Light, Standard actuator, Incandescent, Full voltage, Amber, Plastic, 24 Vac/dc

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113769929, 10250T206NC19N, CUT10250T206NC19N

Specifications

Color: Amber
Type: Indicator, Illuminated
Material: Plastic
Color: Amber
Material: Plastic
Type: Indicator, Illuminated