Fan/Light Control, Slide Type, 300W, 1.5A, 120V, Light Almond

Item #: 0554406

Cat #: S2-LFSQ-LA

UPC: 027557525725

$ 39.61 EA
Company wide:
1 in stock
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Light Almond.

Overview

Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: Light Almond.

Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan in light almond. Fan/Incandescent/Halogen Lighting

Also known as: 027557525725, S2-LFSQ-LA, LUTS2LFSQLA

Specifications

Color: Light Almond
Volts AC: 120
Wattage: 300
Poles: 1
Mounting: Knuckle
Type: 3-Speed
Color: Light Almond
Wattage: 300
Mounting: Knuckle
Volts AC: 120
Poles: 1
Type: 3-Speed