15 Angle Adapter, Fits 8x8 Pe

Item #: 0554387

Cat #: AAA1588

UPC: 783510378004

$ 446.78 EA
Company wide:
0 in stock
Angle Adapter, 15 Deg, Bulletin P1 (pedestals), Size/dims: Fits 8x8 Pedestal, Material/finish: Aluminum

Overview

Angle Adapter, 15 Deg, Bulletin P1 (pedestals), Size/dims: Fits 8x8 Pedestal, Material/finish: Aluminum

Angle Adapter fits top of pedestal and provides a fixed tilt of 15 degrees from horizontal for enclosure mounting. Angle Adapter has a large cable opening.

Also known as: 783510378004, AAA1588, HOFAAA1588

Features & Benefits

  • Mounting hardware is provided

Specifications

Depth: 8 in
Width: 8 in
Material: Aluminum
Height: 3.140 in
Finish: Anodized
Weight: 7.020 lb
Depth: 8 in
Material: Aluminum
Finish: Anodized
Width: 8 in
Height: 3.140 in
Weight: 7.020 lb